Sampling Systems Spoon Long Handled for Powder (Sendok Lab)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Capacity (ml)10
ColorWhite
Handle Length (mm)285
Length (mm)77 (bowl part)
Mass (g)0,2
MaterialHDPE
Width (mm)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disposable spoons are manufactured, inspected, and packaged in a Class 100,000 cleanroom.
A materials certificate is included.
They are individually packaged.
Complete lot traceability
Quality assurance, manufacturing, dispensing, etc.
Non-sterile products

Ulasan Produk

Tidak ada ulasan