Sampling Systems Long-handled scoop for powders

Sebelum PPN:
Rp17.999.900
Spesifikasi
Capacity (ml)100
ColorWhite
Handle Length (mm)300
Mass (g)0,37
MaterialHDPE
Overall Length (mm)390
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured and packaged in a disposable scoop class 100,000 clean room.
Comes with material certificate.
Individually wrapped.
Fully equipped with lot traceability
Quality assurance, manufacturing, dispensing, etc.
Non-sterile products

Ulasan Produk

Tidak ada ulasan