SunKeep (formerly SunYu Printing) KeepThermoPlus (latent heat storage material) KTP+54 for 54°C

Sebelum PPN:
Rp769.900 - Rp4.399.900
Spesifikasi
Content (g)500
Dimensions, Width W x Depth D x Height H (mm)170x240x30
Outer Packingthe film

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a commercial-grade latent heat storage material (PCM) with a temperature of +54°C. It's a high-temperature maintenance type, a special heat storage material used not only in pharmaceuticals but also in food, chemical, and general merchandise industries. Because it uses a double layer of heat-resistant film, it's microwave-safe (but not for automatic heating). Designed for businesses, it's a high-performance type prioritizing functionality. It features stable temperature control thanks to its Japanese manufacturing. It's also known as a heat-retaining agent, heat-retaining material, coolant, cold storage agent, or ice pack. The KeepThermo series offers a wide temperature range from 0 to -51°C and 0 to +54°C, so please choose the temperature range that suits your application. It can also be used in hybrid applications in combination with KeepThermo Box, CoolMagic, KeepThermoIce, etc.
Cooling material for temperature-controlled transport (latent heat storage material)
*There may be slight size variations due to manufacturing. *This product is not edible. *Store away from direct sunlight. *Please follow local disposal methods when disposing of this product.

Ulasan Produk

Tidak ada ulasan