SunKeep (formerly SunYu Printing) KeepThermoPlus (latent heat storage material) KTP+4 for 4°C

Sebelum PPN:
Rp579.900 - Rp9.199.900
Spesifikasi
Content (g)290
Dimensions, Width W x Depth D x Height H (mm)180x190x20
Outer Packingthe film

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This latent heat storage material is suitable for 4°C use in the transportation of pharmaceuticals, including investigational drugs, specimens, and cells, as well as chemicals. It has received positive feedback from major pharmaceutical manufacturers and pharmaceutical logistics companies. It is ideal for temperature control between 2 and 8°C.
Cooling material for temperature-controlled transport (latent heat storage material)
* There is a slight size error in manufacturing.

Ulasan Produk

Tidak ada ulasan