SunKeep (formerly SunYu Printing) Keep Thermo Ice (High-Performance Cooling Pack) KTI-35 -35°C, 1300g

Sebelum PPN:
Rp1.199.900 - Rp3.099.900
Spesifikasi
Capacity (g)1300
Dimensions, Width W x Depth D x Height H (mm)200x265x30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an ultra-low temperature coolant, specifically a -35°C type. It's designed for frozen products, primarily in the pharmaceutical, chemical, and food industries. As it's a commercial-grade coolant, it's intended for businesses. Made in Japan, it features stable temperature control. It's also known as a coolant, cold storage agent, or ice pack. It can sometimes be used as a substitute for dry ice. The hard case makes it reusable. It's ideal for transporting medical supplies such as investigational drugs, specimens, organs, cells, and vaccines.
Ultra-low temperature ice pack
*This product will not freeze completely unless the freezer temperature is approximately -45°C or lower. (Recommended) Freezing time may vary depending on the conditions inside the freezer. *This product is not edible. *Store away from direct sunlight as much as possible. *Follow local disposal methods when disposing of this product. *As shown in the reference photo, this product does not have a product number sticker attached.

Ulasan Produk

Tidak ada ulasan