Kaisuimaren Jankart JC Series

Sebelum PPN:
Rp20.999.900
Spesifikasi
AS ONE Part Number67-6653-86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For processing cardboard and food waste. A dedicated cart that can be used for a wide range of purposes. Made of polyethylene, it can be washed with water and will stay shiny forever. The casters are large, 150 mm, making it easy to move. Ideal for transporting waste in factories and facilities.
Feature
Specification
*Dimensions: Main body/Width 1070 x Depth 780 x Height 955 mm, Lid/Width 1077 x Depth 816 x Height 100 mm *Weight: Main body/28 kg, Lid/4.3 kg *Uniform load capacity: 300 kg *Casters: 150 mm (Handle side/Swivel caster with stopper. Front wheel side/Swivel caster) *Material: Polyethylene **Delivery will be curbside delivery.

Ulasan Produk

Tidak ada ulasan