Magnescale Interpolator

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number68-0713-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an interpolator.
Feature
Specification
*Output Interface: Open Collector (1OL=50mA max.) *Output Signals: A/B Phase, Origin, Alarm *Number of Divisions: 1000/960/800/512/500/480/400/256/240/200/128/120/100/80/64/40 and 1/2 of these (however, this does not satisfy the synchronization origin specification) *Maximum Response Frequency 1,000 divisions (kHz): "0.6" 180m/min with PL25 connection, 72m/min with PL60 connection *Maximum Response Frequency 500 divisions (kHz): "1.5" 450m/min with PL25 connection, 180m/min with PL60 connection *Maximum Response Frequency 200 divisions (kHz): "4.2" 1200m/min with PL25 connection PL60 connection: 480 m/min * Maximum response frequency 120 divisions (kHz): "7.4" PL25 connection: 2220 m/min PL60 connection: 888 m/min * Minimum phase difference (μs): 1 * Alarm: Speed (minimum phase time or maximum response frequency) / Level * Compatible heads: PL25 / PL60 * Power supply voltage (V): DC 12 to 30 (11 to 31) * Operating temperature range (°C): 0 to +45

Ulasan Produk

Tidak ada ulasan