Ichinen Manufacturing Insulation Ceramic (Low Thermal Expansion Type)

Sebelum PPN:
Rp6.099.900 - Rp8.099.900
Spesifikasi
Parallelism (μm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a very excellent low thermal expansion material with a linear expansion coefficient equivalent to that of aluminum nitride and silicon carbide. It has good workability and there is no problem of contamination. A ceramic material that is resistant to thermal shock.
Feature
Specification
Linear expansion coefficient (at 350 ° C): 4.7 x 10 ^ -6 / ° C, surface roughness: Ra1.6, thermal conductivity: 16.3W / (m . K), thermal shock resistance: 350K

Ulasan Produk

Tidak ada ulasan