Sigma-Aldrich HPLC column Ascentis Express OH5

Sebelum PPN:
Rp19.999.900
Spesifikasi
Density(Binding density) 3.5 μmoles / m ²
Operating pH Range2~9
Particle Size (µm)2,7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A core-shell column that uses phased core (surface porous) particles. High-speed analysis and high separation equivalent to sub-2 μm filler particles can be achieved with half the system back pressure. Due to its low back pressure, it can be used in all HPLC systems, from general purpose HPLC to UHPLC. Features: HILIC IEX mode column / Suppresses the influence of silanol on the silica surface, is not easily affected by ionic strength / High stability / Fused-Core (core shell) particle structure shows efficiency equivalent to a sub 2 micron particle column
Feature
Specification
No end capping

Ulasan Produk

Tidak ada ulasan