MUPID Horizontal electrophoresis apparatus (Mupid(R))

Sebelum PPN:
Rp17.999.900
Spesifikasi
Dimensions (mm)Power supply unit: 75 x 170 x 62 mm; Electrophoresis tank: 183 x 164 x 56 mm
Included AccessoriesGel maker stand x 1 (149 x 125 x 20 mm), Combs x 4 (upper: 26 wells x 2 mm width, lower: 13 wells x 6 mm width), Large gel tray x 1 (125 x 122 mm), Small gel trays x 2 (125 x 60 mm)
Output voltage (V)DC135/100/70/50/35/25/18
Power Input (V)AC100~240 50/60Hz
Timer0-99 minutes: Continuous operation/pause

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The electrophoresis tank is UV-transmitting, allowing for observation of the fluorescence emission of bands in the medium wavelength (300-320nm) ultraviolet light, along with the electrophoresis tank itself.
With seven different output voltage options to choose from, it can handle a variety of situations.
Feature
Specification
Number of electrophoresis samples: 13-26

Ulasan Produk

Tidak ada ulasan