Ina Food Industry High-quality agar for culture, BA series

Sebelum PPN:
Rp1.299.900 - Rp3.599.900
Spesifikasi
Ash≤1.5%
Melting Point (°C)91.0±2.0
Moisture (%)≤12.0
Ph(1.5% solution, 80 ° C) 7.0 ± 0.4
Viscosity7.5 ± 1.0 cP (1.5% solution, 85 ° C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because inert impurities are removed through ultra-precise filtration, agar media with high clarity and low inorganic ion content is obtained. It has a high agarose content and excellent heat resistance. It can be used in most culture media formulations.
Feature
Specification
Gel strength (1.5% solution): + 800 ± 20 g / cm2, gelation temperature: 36.0 ± 2.0 ° C, transparency: + ≥ 96.0%, Sulfate (sulfate): + ≤ 0.8%

Ulasan Produk

Tidak ada ulasan