TERAOKA Jar High-Purity Aluminum

Sebelum PPN:
Rp729.900 - Rp13.999.900
Spesifikasi
Bending Strength (MPa)300
Coefficient of Thermal Expansion (x10⁵.K⁻¹)(1000°C)8x10-6/K
Maximum Operating Temperature (°C)1700
Specific Weight (g/cm³)3,9
Water Absorption Rate (%)0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is made using high-purity alumina powder and fired at high temperatures through a casting process.
It has excellent heat resistance and thermal shock resistance, and also excellent corrosion resistance.
This is a versatile material with high purity, high strength, and excellent thermal shock and high-temperature creep properties.
*The values are test values and do not guarantee the physical properties.

Ulasan Produk

Tidak ada ulasan