Anritsu High-precision coated ultra-fine temperature sensor SFM series

Sebelum PPN:
Rp6.799.900 - Rp7.999.900
Spesifikasi
Operating Temperature Range (°C)-50 to 200 *This is the temperature range in which the protective tube can be contacted, and does not apply to other temperatures.
Pipe Meter (mm)Protection: 0.9 (Fluorine resin covering)
Response Speed2 seconds *This indicates the 99% response time when measuring boiling water or boiling steam.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Coated ultra-fine temperature sensor
High accuracy when used with the HRM series
Feature
Specification
Combined overall tolerance (°C): ±0.30 *This is the tolerance when using the automatic correction function.

Ulasan Produk

Tidak ada ulasan