Spesifikasi
| AS ONE Part Number | 61-3733-82 |
|---|---|
| Alarm Output | Electronic buzzer key input (1 time), error occurrence (1 time), time up (5 times) |
| Control Function | Constant voltage / current / power crossover |
| Cooling Method | Forced air cooling with built-in fan |
| Dimensions (mm) | 96(W)x325(D)x195(H) |
| Display | 7segLED 3 digits x 2 columns |
| Frequency | 47~66Hz |
| Input Voltage (V) | AC85~264 |
| Mass (kg) | 2,4 |
| Material | Case ABS |
| Output Terminal | 4 sets of parallel output |
| Pattern Setting | Large dial |
| Power Consumption | 300W or less |
| Preset Function | 30 files P01-P30 |
| Safety Standard | Compliant with Electrical Appliance and Material Safety Law |
| Timer | 1-999min, continuous 1min step countdown |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Output settings up to 150V, 3A, and 200W are possible. Programmable output settings: Free: 21 files, Chain: 10 files. Output conditions such as blotting are pre-programmed. Original output conditions can be saved (memory). Large dial. Reliable accuracy, stability, and safety features. Performance/functions/price = reasonable. Easy-to-read large LED 2-line display.
* We do not deliver to private homes (detached houses / apartments).
* We do not deliver to private homes (detached houses / apartments).
Feature
SpecificationCurrent: 0 to 3.00A (display 0 to) (maximum 200W), power: 0 to 200W (display 0 to), current: 0.01 to 3.00A 10mA step, power: 1 to 200W 1W step, external control: none, current: display Value within ± (0.5% ofrdg + 5digits), power: within display value ± (0.5% ofrdg + 5digits), free: 21 files U00 to U20, 10 files C01-C10 (chain file), output short circuit detection: short circuit current ( Short circuit), Leak detection: Leakage current to ground (leak), Open detection: Load release (open), Arc detection: Discharge state (arc), Input high voltage detection: Input voltage 265V or higher, Fan stop detection: Fan failure , Internal temperature detection: Device internal temperature rise, Power failure countermeasures: Automatic recovery to the state before power failure after power recovery, Operating environment Operating ambient temperature (°C): 0 to +40, Operating ambient humidity: 20 to 90% RH No dew condensation thing
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
