Bohlender GL18 Aeration Filter

Sebelum PPN:
Rp3.999.900
Spesifikasi
AS ONE Part Number65-9641-54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It balances the internal pressure of the bottle and prevents dust and small particles from entering the bottle.
The disc filter is made from PTFE and the housing is made from polypropylene (PP).
The black cap is made of mechanically strong polyphenylene sulfide (PPS), the PTFE connector part is fitted with an EPDM O-ring, and the connector part and housing are connected with a Tygon tube.
Depending on the frequency and amount of use and the temperature, it is recommended to replace it every 6 months.
Feature
Specification
*Pore size: 0.2um*Disc filter diameter: 25mm*Housing diameter: 33mm*Operating temperature: -20 to +70°C

Ulasan Produk

Tidak ada ulasan