Phenomenex Gemini(R) 5μm C6-Phenyl 110A, LC column 00F-4444 series

Sebelum PPN:
Rp90.999.900
Spesifikasi
AS ONE Part Number67-7336-70
Format TypeColumn
Inner Diameter (mm)3
Isolation ModeReverse phase
Length (mm)150
Particle Size (µm)5
Pore Size110A
Solid SupportFully Porous Organosilica
Stationary PhaseC6-bonded phenyl with TMS end-capping C6-phenyl
USP CodeL11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended use: Separation of aromatic, polar, or basic compounds under high pH conditions.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan