Sampling Systems Funnel for powder (HDPE)

Sebelum PPN:
Rp20.999.900
Spesifikasi
ColorWhite
Mass (g)3,48
MaterialHDPE
Outer Diameter (DIAmm)Spout: 343
Outlet Diameter (mm)Outer diameter: 52, inner diameter: 48
Overall Height (mm)264
Width (mm)343

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disposable funnels are manufactured, inspected, and packaged in a Class 100,000 cleanroom.
A materials certificate is included.
They are individually packaged.
Complete lot traceability
Quality assurance, manufacturing, dispensing, etc.
*Non-sterile product

Ulasan Produk

Tidak ada ulasan