TEXIO TECHNOLOGY Function generator

Sebelum PPN:
Rp26.999.900 - Rp32.999.900
Spesifikasi
Display4.3 inch LCD
FunctionAM, FM, PM, ASK, FSK, PSK, SUM, PWM modulation, sweep function, burst function, memory function (10 sets of waveforms/panel settings), offset: ±5Vpk ac+dc (50Ω), ±10Vpk ac+dc (open circuit)
InterfaceUSB LAN(Web Socket)
Number Of Output Channels2ch
Power Input (V)AC 100-240V 50-60Hz Power cord included
Size266x293x107mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a signal generator with two main outputs and a pulse output.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Feature
Specification
* Variable duty cycle: 0.1-99.9% (limited by frequency) * Arbitrary waveform: Sample rate/200MSa/s, Wavelength/16k points, Amplitude resolution/14 bits * Output amplitude range: 1mVpp-10Vpp (50Ω), 2mVpp-20Vpp (open circuit) * Standard waveforms: Sine wave, Square wave, Triangle wave, Ramp wave, Pulse wave, Noise

Ulasan Produk

Tidak ada ulasan