Blue-Ray Biotech EzCube Fluorescence Photometer

Sebelum PPN:
Rp86.999.900
Spesifikasi
AS ONE Part Number4-6690-01
DetectorPhotodiode
Dimensions (mm)196x248x68
Dynamic range5-digit
Light SourceBlue LED (~480nm), Red LED (~630nm), Green LED (~535nm)
Mass (kg)1
Measuring Time4 seconds or less
Number of Channels3
Power Input (V)AC100~240 50/60Hz
Screen7 inch touch screen
TypeBody

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This highly sensitive type allows for quantitative analysis even with low-concentration samples as little as 1 μL. Equipped with a 3-channel LED light source, it can be used in a variety of applications.

Ulasan Produk

Tidak ada ulasan