Anritsu Extension cord for thermocouple compensation conductor XX series Terminal ANP-F Terminal (sensor receiving side): ANP-F

Sebelum PPN:
Rp4.399.900
Spesifikasi
AS ONE Part Number65-3532-09
Lead Wire Length (m)10
Sensor TypeK thermocouple

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The XX series is an extension cord for extending the distance between the temperature measuring device and the temperature sensor.
Feature
Specification
* Terminal (sensor receiving side): ANP-F * Terminal (main unit connection side): ANP-F * Thermocouple type: K type * Cord outer diameter (DIAmm): 4 * Covering material: Silicon * Heat resistant temperature (°C) :240*Cord length (m): 10

Ulasan Produk

Tidak ada ulasan