Celltreat Erlenmeyer flask (polycarbonate, vent cap) 12 pieces

Sebelum PPN:
Rp9.399.900
Spesifikasi
AS ONE Part Number65-5713-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for culturing mammals, bacteria, and yeast.
The cap material is made of polycarbonate and is autoclavable.
The vent cap with extra large vents features a 0.22μm hydrophobic membrane to allow gas exchange without contamination.
The lightweight material makes it easier to handle than glass.
The flask has molded graduation lines.
Individually packaged for easy storage and handling
Feature
Specification
*Material: Polycarbonate (lid), polyethylene (container) *Quantity: 1 box (12 pieces) *Size: 100 x 100 x 170mm

Ulasan Produk

Tidak ada ulasan