MUPID Electrophoresis Devices (Mupid)

Sebelum PPN:
Rp18.999.900
Spesifikasi
FunctionSetting memory function (voltage and timer settings for the previous use)
Output voltage (V)DC135/100/50/25/70/35/18
Power SupplyAC100~240V.50/60Hz
Timer0 to 99 minutes setting, continuous operation possible (pause possible)
Tray Dimensions (mm)Small / 130 x 59.5, Large / 130 x 122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A discharge groove is provided at the corner of the electrophoresis tank so that the buffer can be discharged, and a design that eliminates switches and allows washing is adopted. The attached heat-resistant gel maker can shorten the gel preparation time by injecting agarose immediately after boiling into the gel tray immediately.
Feature
Specification
Comb / 13 well 6mm width (9mm pitch), 26 well 2mm width (4.5mm pitch)

Ulasan Produk

Tidak ada ulasan