FK System DS-2300 Series 2D Scanner

Sebelum PPN:
Rp4.899.900
Spesifikasi
AS ONE Part Number64-8867-59
Cable Length (m)About 1.8
ColorBlack
Compatible AdapterGF-12-US0520 *sold separately
Dimensions (Length L x Width W x Height H) (mm)160x86x60
ManufacturerFKsystem FK system
Mass (g)Approx. 116 (excluding cable)
Reading1D barcode: 4mil/2D QR code: 5mil
Suitable For[Stand] HOL-5300 *sold separately
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This barcode reader can read not only 2D codes but also 1D barcodes from all directions.
This enables the input of 2-byte characters (Japanese characters such as hiragana, katakana, and kanji) into 2D barcodes.
A keyboard simulator is available for free download from the manufacturer's website.
Settings for reading ISBNs and new magazine codes, as well as settings for newline characters output after reading, can be easily configured manually.
It also features a presentation mode (object detection function) that automatically reads the code when it is held up to it.
Feature
Specification
[I/F] RS-232C D-Sub 9 pin (female)

Ulasan Produk

Tidak ada ulasan