IDEMITSU Daphne Alpha Cleaner MX 20L

Sebelum PPN:
Rp5.699.900
Spesifikasi
AS ONE Part Number67-9146-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cleaning agent uses high-purity isoparaffin synthesized using our own technology. It has an extremely narrow distillation range and excellent drying and recovery properties. It has undergone an advanced purification process, making it a cleaning agent with low toxicity, skin irritation, and odor, and easy to handle. This product is not subject to the Organic Solvent Poisoning Prevention Regulations.
Feature
Specification
*Appearance: Colorless and transparent *Density (@15°C): 0.7497 g/cm3 *Color (Saybolt): +30 *Flash point (PM): 50°C *Kinematic viscosity (@40°C): 1.32 mm2/s *Aniline point: 86°C *Fractional distillation properties: IBP/173.5°C, 50%/177.0°C, EP/177.5°C *Organic regulations: Not applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait