TPP CryoVial 0.9/1.5ml rack 81 tubes 99015 series

Sebelum PPN:
Rp20.999.900
Spesifikasi
AS ONE Part Number65-3799-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lot number display
At TPP, we print lot numbers on all individual products.
We make it possible to trace the product production process and product inspection for each lot number, and we strive every day to ensure that our customers can use our products with peace of mind.
We can prepare a quality certificate for each lot based on the product number and lot number (please refer to the download tab).
Non-pyrogenic guarantee
TPP cell culture products are guaranteed to have an endotoxin level of 0.06EU/ml* or less.
TPP's cell culture products, which are guaranteed to be non-pyrogeic, can minimize the effect of pyrogen on cultured cells.
*Plastic pipette with 25/50ml reservoir, bioreactor tube 600ml is 0.1EU/ml
*Color code for plastic pipettes (1-25ml, not with reservoir), peel-off/recloseable flasks, PCV related products, and cryotubes is 0.5EU/ml
Each well in the 81-hole rack is numbered, making it ideal for storing tubes.Gamma ray sterilized.
Feature
Specification
*Autoclavable (121°C, 15 minutes)*Size (WxDxH): 133x133x45mm*Material: PP*Temperature resistance: PP (polypropylene) -190°C~121°C

Ulasan Produk

Tidak ada ulasan