S.G.E CRS Purepass Glass Coated PP 384 Well Plate, Square, Pack of 10

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to typical solvents that are compatible with polypropylene (acetonitrile, methanol, isopropanol, acetone, etc.), the glass coating gives it solvent resistance close to that of glass, and it can be used for 24 hours in polypropylene swelling solvents (xylene, chloroform, tetralin, etc.).
Feature
Specification
*Specifications: Pure Pass Well Plates *Size (mm): 127.8 x 85.5 x 22 *Number of wells: 384 *Well size (mm): 3.8 *Well shape: Square *Maximum capacity (uL): 220 *Recommended capacity (uL): 175 *Material: High-quality polypropylene *Coating: Glass coating *Operating temperature range: -80 to 80°C *V-shaped bottom *Non-sterile

Ulasan Produk

Tidak ada ulasan