S.G.E CRS Manual Crimper for Flip-Off Caps

Sebelum PPN:
Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ergonomically designed manual crimping tool makes it easy to crimp and remove vial caps. The body is made of durable, lightweight glass-filled resin. The crimp adjustment knob is located on the top tip and has + and - indicators for easy adjustment.
Feature
Specification
*Type: Manual crimper *Size: 13mm *Compatible caps: For flip-off caps *Weight: 450g *RoHS compliant (as of June 2023) *Product code: 13 mm manual flip-off crimper

Ulasan Produk

Tidak ada ulasan