Hikari Mold Copper round pipe

Sebelum PPN:
Rp44.900
Spesifikasi
AS ONE Part Number65-9192-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has good drawability, weldability, corrosion resistance, and thermal conductivity.
It can be used for a wide range of purposes, including hobbies and crafts.
Feature
Specification
*Diameter (mm): 4 *Thickness (mm): 0.5 *Length (mm): 300 *Material: Phosphorus deoxidized copper (C1220T)

Ulasan Produk

Tidak ada ulasan