SunKeep (formerly SunYu Printing) Cooling pack with condensation prevention, includes sealing tape.
#Grup produk P117068911
Spesifikasi
| Color | White |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It's ideal for preventing condensation on ice packs.
(For Keep Thermo Ice, KIT-0-500S, KTI-17-500S, KTI-25-500S, and KTI-35-500S are small sizes. For KIT-0-1000H, KTI-17-1100H, KTI-25-1300H, KTI-35-1300H, and KTI-51-1300H, the large size is recommended.)
It can also be used to prevent overcooling, so it is recommended to use it in conjunction with cooling covers (such as Keep Thermo Film or Cool Magic Film) or cooling boxes (such as Keep Thermo Box or Insulated Box).
It is also ideal for bonding refrigerants to products.
These are clean, white padded envelopes.
It comes with sealing tape, so it's super convenient!
It offers excellent cushioning and water resistance.
The interior has air cushions to protect against impacts during transport.
It is also effective with KeepThermoPlus (latent heat storage material).
For preventing condensation and overcooling of ice packs (cooling packs, cold storage packs, cold storage materials).
As a padded envelope.
* Please note that there may be some size error due to manufacturing.
(For Keep Thermo Ice, KIT-0-500S, KTI-17-500S, KTI-25-500S, and KTI-35-500S are small sizes. For KIT-0-1000H, KTI-17-1100H, KTI-25-1300H, KTI-35-1300H, and KTI-51-1300H, the large size is recommended.)
It can also be used to prevent overcooling, so it is recommended to use it in conjunction with cooling covers (such as Keep Thermo Film or Cool Magic Film) or cooling boxes (such as Keep Thermo Box or Insulated Box).
It is also ideal for bonding refrigerants to products.
These are clean, white padded envelopes.
It comes with sealing tape, so it's super convenient!
It offers excellent cushioning and water resistance.
The interior has air cushions to protect against impacts during transport.
It is also effective with KeepThermoPlus (latent heat storage material).
For preventing condensation and overcooling of ice packs (cooling packs, cold storage packs, cold storage materials).
As a padded envelope.
* Please note that there may be some size error due to manufacturing.
Feature
SpecificationWith sealing tape (double-sided tape)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Cooling%20pack%20with%20condensation%20prevention%2C%20includes%20sealing%20tape_/pbP117068911-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
