BM Equipment Cooler rack for PCR tubes 96 holes R-2022-G series

Sebelum PPN:
Rp27.999.900
Spesifikasi
AS ONE Part Number65-3840-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ClikLok tube flat top
It is designed to withstand centrifugation up to 20,000g. Also, the one-piece construction with a tight-fitting cap and reinforced tube bottom protects against sample leakage. The tube is clear enough for visual sample identification and has writing space on the side. Packaging is in a resealable safety lock bag.
Autoclavable (121 °C, 20 minutes)
RNase, DNase, Pyrogen and DNA free
Clear tube that can be visually confirmed Heat resistant Sturdy enough for high-speed centrifugation Features unique ClickLok system for secure closure
Feature
Specification
*Do not autoclave *Dimensions (WxDxH): 141.0x99.0x44.0mm *Well diameter: DIA6.8mm *Material: PP/polycarbonate *Color: Yellow <-> Green

Ulasan Produk

Tidak ada ulasan