BM Equipment Cooler rack for 0.5/1.5/2.0ml tubes R-3033-G series

Sebelum PPN:
Rp4.799.900
Spesifikasi
AS ONE Part Number65-3840-52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
T330-72 Microtube 2ml
T330-72 microtubes have a special design with a tight-sealing lid that prevents the tube lid from opening during centrifugation, boiling, storage, freezing, and transportation.
The large engraved scale (0.5, 1.0, 1.5 ml) is easy to read, and the tube has a large writing space on the side for sample identification.
The lid is pierceable and the transparent polypropylene allows for easy visual inspection of the sample inside the tube. It is also designed to withstand centrifugation up to 15,000g.
Autoclavable (121 °C, 20 minutes)
RNase, DNase, Pyrogen and DNA free
Includes scale (0.5, 1.0, 1.5ml) and writing space to securely prevent the cap from opening during use.
Feature
Specification
*Cannot be autoclaved *Dimensions (WxDxH): 146.0x105.0x70.0mm *Well diameter: DIA12.0mm *Material: PP/polycarbonate *Color: Yellow <-> Green *Temperature resistance: -80°C to 121°C

Ulasan Produk

Tidak ada ulasan