Orion Machinery Compact Chiller with Water Tank, Mid-Grade Model RKS-GM Series (Water-Cooled)

Sebelum PPN:
Rp90.999.900 - Rp129.999.900
Spesifikasi
Contents (L)10
Power Input (V)Three-phase 200
Temperature Control Range (°C)5~40
Temperature Range (°C)5~40
Width (mm)375

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This mid-range chiller achieves temperature control accuracy of ±0.1°C with electronic expansion valve capacity control. It comes standard with a high-head pump (30m or more *750G only: 20m at 50Hz).
For supplying cooling water to a wide variety of equipment, including concentration equipment, analyzers, and X-ray inspection equipment.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan