NGK Insulators Combustion Setter AIRON(R) 500x500x8mm

Sebelum PPN:
Rp3.999.900
Spesifikasi
AS ONE Part Number67-6587-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent spalling resistance and processability, and can be easily cut according to the application. It is a lightweight ceramic that has achieved a weight reduction of more than 30% compared to conventional products.
Feature
Specification
*Dimensions (mm): 500 x 500 x 8 *Chemical composition: Al2O3 / 50 %, SiO2 /47%, MgO/2% *Heat resistance temperature: 1350°C or less (in air) *Apparent porosity: 52% *Weight (kg): 2.8

Ulasan Produk

Tidak ada ulasan