Heater Engineer Clean ribbon heater

Sebelum PPN:
Rp3.199.900 - Rp13.999.900
Spesifikasi
Lead Wire Length (mm)500
Maximum Operating Temperature (°C)240
Operating Temperature (°C)200 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unlike conventional ribbon heaters, this device is a product designed by specially processing Teflon-R on glass fibers to prevent the glass fibers from scattering. To maintain cleanliness, use at 200 ° C or below.
Feature
Specification
It is designed to keep the surface temperature down, but use a voltage regulator or temperature regulator together.

Ulasan Produk

Tidak ada ulasan