Youken Science Centrifuge tube TYS series

Sebelum PPN:
Rp2.899.900 - Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a centrifuge tube with outstanding cost performance. The body is made of polypropylene material with excellent heat resistance (the cap is made of polyethylene), the conical type has an easy-to-read white-printed volume scale, and the conical type has a writing space on the body.
Feature
Specification
*Capacity: 50mL *Conical *Material: PP/PE *Sterilized *Packaging: 200 bottles (5 bottles x 40 bags)/box

Ulasan Produk

Tidak ada ulasan