MMK SCIENTIFIC centrifuge

Sebelum PPN:
Rp10.999.900 - Rp14.999.900
Spesifikasi
Compatible ContainerRotor capacity: 0.2/0.5/1.5/2 mL x 12 + 0.2 mL x 8 x 4 (centrifuge tubes)
Input Power (W)25
Input VoltageAC100VAC / DC24V 50/60Hz
Main Unit Dimensions (mm)185x180x135
Noise Level (dB(A))Maximum RPM: ≤47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to operate and has an easy to read digital display.
A quiet, compact type that can accelerate and decelerate quickly.
Fixed speed and variable speed models available.
Multi-function rotor for even greater throughput.
Brushless motor with low center of gravity for improved stability during operation.
Feature
Specification
Fastest acceleration / deceleration time: <12 seconds / <15 seconds

Ulasan Produk

Tidak ada ulasan