TPP Cell scraper 300mm 20mm width 99003 series

Sebelum PPN:
Rp87.999.900
Spesifikasi
AS ONE Part Number65-3799-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lot number display
At TPP, we print lot numbers on all individual products.
We make it possible to trace the product production process and product inspection for each lot number, and we strive every day to ensure that our customers can use our products with peace of mind.
We can prepare a quality certificate for each lot based on the product number and lot number (please refer to the download tab).
Non-pyrogenic guarantee
TPP cell culture products are guaranteed to have an endotoxin level of 0.06EU/ml* or less.
TPP's cell culture products, which are guaranteed to be non-pyrogeic, can minimize the effect of pyrogen on cultured cells.
*Plastic pipette with 25/50ml reservoir, bioreactor tube 600ml is 0.1EU/ml
*Color code for plastic pipettes (1-25ml, not with reservoir), peel-off/recloseable flasks, PCV related products, and cryotubes is 0.5EU/ml
Convenient for collecting cells from flasks, etc. Comes in a box that does not take up storage space, making it easy to remove.
99004 is ideal for collecting cells from large flasks, roller bottles, etc. The rotation angle of the blade is locked at a fixed angle to prevent excessive rotation, so it can be used without any hassle.
The blade is excellent for sample collection and has optimal elasticity. Gamma ray sterilized and individually packaged. The blade rotates with a slight force. The head stops at a fixed angle, making it easy to collect cells from the corners of flasks. Paper-plastic packaging makes removal easy. The blade of the Easy Cell Scraper applies pressure evenly with a moderate amount of force and is elastic.
Available in 3 width sizes Cell lifter No. 99010 is stored in a dispenser box that can be removed from the front of the box, convenient for collecting cells from dishes and peel-off flasks.
Feature
Specification
*Do not autoclave *DNase, RNase, Pyrogen, endotoxin Free*Endotoxin level: 0.06EU/ml or less*Handle length: 300mm*Blade width: 20mm*Material: PP (handle), PE (blade)*Temperature resistance* *PP (Polypropylene) -190°C~120°C**PE (Polyethylene) -40°C~70°C

Ulasan Produk

Tidak ada ulasan