BM Equipment Cell Saver Chip -1000μl Rack BMT-1000WRS Series

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-3824-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spatula-shaped electrode (GENEPADDLESTTM)
The tip has a spatula-shaped (rectangular) electrode with a gold surface finish (thickness 0.04 mm). Two types are available depending on the size of the spatula (3 x 5, 5 x 7 mm). Use a special fixing tool. This allows the gap between the electrodes to be adjusted in 1mm intervals between 1mm and 10mm depending on the target tissue.
Connect to the gene transfer device via a cable with a hook-type terminal.
Feature
Specification
*Autoclavable (121°C, 15 minutes)*DNase, RNase, Pyrogen, endotoxin Free*Total length: 70.5mm*Tip inner diameter: 1.8mm*Material: PP*Color: Natural

Ulasan Produk

Tidak ada ulasan