TPP Cell culture flask 150cm2 filter cap reclosable type 90552 series

Sebelum PPN:
Rp63.999.900
Spesifikasi
AS ONE Part Number65-3794-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lot number display
At TPP, we print lot numbers on all individual products.
We make it possible to trace the product production process and product inspection for each lot number, and we strive every day to ensure that our customers can use our products with peace of mind.
We can prepare a quality certificate for each lot based on the product number and lot number (please refer to the download tab).
Non-pyrogenic guarantee
TPP's peel-off recloseable flask products are guaranteed to have endotoxin levels below 0.5 EU/ml.
TPP's cell culture products, which are guaranteed to be non-pyrogeic, can minimize the effect of pyrogen on cultured cells.
The filter cap has a 0.22μm hydrophobic PTFE membrane.The plastic film is a leak-proof multilayer film.The plastic film can be easily peeled off with one hand, making it easy to collect cells from the entire bottom of the flask.Precision molded to ensure smoothness and minimal distortion. The top of the Rosable Flask can be removed any number of times.The cap is made of polyethylene and is sterilized by gamma rays.It will not fall apart even when stacked. The #90552 gasket is made of non-toxic material. Cells are collected from the top of the flask. Reclosable flasks allow you to open and close the top of the flask as many times as you like, making it very convenient to inject reagents and collect cells. Peel-off flasks The film is made of non-toxic material and has a flap that can be easily removed and will not leak even if you put 100ml of culture medium in it and stand it upright.
How to open the lid of a recloseable flask
1.Press.
2.The lid can be opened.
Feature
Specification
*Do not autoclave *DNase, RNase, Pyrogen, endotoxin Free *Endotoxin level: 0.5EU/ml or less *Filter cap *Capacity: 100ml *Recommended volume: 15-45ml *Culture surface area: 150cm2 *Dimensions (WxDxH): 210x122x50mm *Material :PS (flask), PE (cap)*Temperature resistance**PS (polystyrene) -40°C~70°C**PE (polyethylene) -40°C~70°C

Ulasan Produk

Tidak ada ulasan