Bio Craft Capillary Transfer Device

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number67-0320-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By using the Trans Chamber, Southern and Northern blotting can be performed safely and reliably. The Trans Pad and Under Pad can be washed and autoclaved, making them economical to use repeatedly. The Under Pad allows the buffer to penetrate evenly over the entire surface of the agarose gel.
Feature
Specification
* Transformer chamber (width 220 x depth 220 mm) x 1 * Underpad (width 150 x depth 150 x thickness 30 mm) x 1 * Transformer pad (width 150 x depth 150 x thickness 45 mm) x 1

Ulasan Produk

Tidak ada ulasan