Simport Cap for SNAPTWIST MICREWTUBE

Sebelum PPN:
Rp4.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simport SnapTwistTM Micrewtube(R) Microtube
The SnapTwistTM Micrewtube(R) Microtube is a new type of screw-capped microtube that offers a number of advantages, one of which is faster and easier cap installation. It can also be used in many applications (frozen storage, boiling applications, centrifugation, etc.) and can be used with standard centrifuges.
Feature
Specification
*Material: PP (tube), PE (cap) *Color: Lilac *Temperature resistance: -90°C~100°C

Ulasan Produk

Tidak ada ulasan