SEIREN Butcher 1067mm x 10m

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number67-6082-68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is suitable for display in interior and fashion stores. The unique surface texture of butcher fabric, which uses threads of different thicknesses vertically and horizontally, is its appeal. The linen-like texture is suitable for banners in Japanese-style stores.
Feature
Specification
*Specifications: 1067mm x 10m *Base material: 100% polyester (butcher) *Thickness: 409 (669) μm *Can be cut with a heat cutter *Please use as soon as possible after opening.

Ulasan Produk

Tidak ada ulasan