bitstrong BS Multi-Tube Vortex Mixer, Flask Compatible, with Laser Sensor Function

Sebelum PPN:
Rp9.799.900
Spesifikasi
Dimensions (mm)Main unit: 150 x 150 x 45
FunctionSpeed change: Digital
Power (W)20
Power Input (V)100 50/60Hz
Speed Range (m/s)100~3000
Starting MethodTouch/Switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic activation via a laser sensor reduces strain on the arm during use.
Continuous vibration is also possible with the flick of a switch.
You can change the speed to suit your needs.
The speed will be displayed on the screen.
It features a long-lasting and powerful brushless motor.
It has a low center of gravity, resulting in stable driving.
This is a multi-purpose silicone pad that can accommodate a wide range of items, from various types of tubing to flasks.

Ulasan Produk

Tidak ada ulasan