bitstrong BS Compact Tabletop Centrifuge: Speed and Timer Settings Available, Maximum 7000rpm

Sebelum PPN:
Rp9.499.900
Spesifikasi
Dimensions (mm)Main unit: 185 x 180 x 135
Maximum Centrifugal Force (xG)3010
Power (W)25
Power Input (V)100 50/60Hz
Rotation Speed (rpm)7000
Suitable Tubes (ml)8 x 1.5/2.0 centrifuge tubes/microtubes, 16 x 0.1/0.2 PCR tubes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a compact, tabletop centrifuge suitable for centrifuging and spinning down microtubes and PCR tubes.
You can change the speed between 1000 and 7000 rpm.
You can set the timer between 10 seconds and 99 minutes.
A multi-rotor is included that can be used with both 1.5mL/2.0mL centrifuge tubes/microtubes and 8-strand PCR tubes.
PWM electronic speed control enables stable rotational speed control.
It features a low-noise and low-vibration design.

Ulasan Produk

Tidak ada ulasan