bitstrong BS Benchtop Centrifuge, 12 x 15mL tubes, 500-4000rpm

Sebelum PPN:
Rp24.999.900
Spesifikasi
Dimensions (mm)Main unit: 400 x 300 x 200
Maximum Centrifugal Force (xG)2075
Power (W)80
Power Input (V)100 50/60Hz
Rotation Speed (rpm)500~4000
Suitable Tubes (ml)15 centrifuge tubes/conical tubes x 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This centrifuge is compatible with 15mL centrifuge tubes and conical tubes.
You can change the speed between 500 and 4000 rpm.
You can set the timer between 30 seconds and 59 minutes and 50 seconds.
The program memory function allows you to save speed and time settings.
This device can centrifuge up to 12 15mL centrifuge tubes or conical tubes simultaneously.
PWM electronic speed control enables stable rotational speed control.
It is equipped with an emergency stop switch and an emergency stop function for abnormal overheating and vibration.

Ulasan Produk

Tidak ada ulasan