BIORAD Blotting Device

Sebelum PPN:
Rp59.999.900
Spesifikasi
AS ONE Part Number2-8349-01
Mass (kg)4,5
Model Number1703940JA
NameTransblot SD cell
Size (mm)370x240x110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A semi-dry blotting device that transfers in a short time. The setting is easy, and blotting is performed horizontally by simply stacking the membrane and gel on the positive electrode. A fast and economical blotting device that does not require a large amount of buffer. A low voltage (25V or less) provides sufficient current density for transfer, so no special cooling device is required. Up to 4 mini gels and 1 large gel can be transferred.
Feature
Specification
Maximum gel size (mm): 240 x 160

Ulasan Produk

Tidak ada ulasan