BIORAD Blotting Device

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number2-8348-01
Mass (kg)1,1
Model Number1703930JA
NameMini transformer blot cell
Size (mm)160x120x180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tank-type blotting device that blotting mini-sized (up to 75 x 100 mm) gel in a short period of time. Up to two mini-sized gels can be set at one time, and the Joule heat generated during transfer is cooled by the attached bio-ice cooling unit.
Feature
Specification
Gel holder size (mm): 100 x 110, maximum gel size (mm): 75 x 100, buffer amount (mL): 950 (when using cooling unit)

Ulasan Produk

Tidak ada ulasan