TPP Bioreactor tube conical type 600ml Φ100x183mm

Sebelum PPN:
Rp109.999.900 - Rp129.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lot number display
At TPP, we print lot numbers on all individual products.
We are able to trace the product production process and product inspection for each lot number, and we strive every day to ensure that our customers can use our products with peace of mind.
We can prepare a quality certificate for each lot based on the product number and lot number (please refer to the download tab).
Non-pyrogenic guarantee
TPP cell culture products are guaranteed to have an endotoxin level of 0.06EU/ml* or less.
TPP's cell culture products, which are guaranteed to be non-pyrogeic, can minimize the effect of pyrogen on cultured cells.
*Plastic pipette with 25/50ml reservoir, bioreactor tube 600ml is 0.1EU/ml
*Color code for plastic pipettes (1-25ml, not with reservoir), peel-off/recloseable flasks, PCV related products, and cryotubes is 0.5EU/ml
No.87600 has 10 4mm holes.
ABCDE8605050mlseptum has 11 holes. 8701515ml0.4mm0.6mm1.0mm1.25mm1.5mm8701715ml8705050ml0.4mm0.6mm1.0mm1.5mm2.0mm87450450ml4mm There are 10 holes. 87600600ml
No.87600 can hold up to 400ml of culture solution, allowing you to conduct experiments under different conditions depending on how you close the holes.
Gamma ray sterilized with a hydrophobic PTFE filter attached to the cap.Experiments can be performed under different conditions depending on how the individual packaging holes are closed.87600 exclusive rack No. 99013 After culturing, it can be easily collected using a centrifuge. use.
Samples can be shaken at the same rotation speed even if the volume is changed.After incubation, the sample can be placed directly into the centrifuge. Larger surface area allows for more efficient gas exchange compared to flasks of equivalent volume
Feature
Specification
*Cannot be autoclaved*DNase, RNase, Pyrogen, endotoxin Free*Endotoxin level: 0.1EU/ml or less*Conical type*Dimensions: DIA100x183mm*Cultivable capacity: 1 to 400ml*Material: PP (tube), PE (cap)*Temperature.Centrifugal resistance **PP (Polypropylene) -190°C~120°C, ~15500xg**PE (Polyethylene) -40°C~70°C, ~3,500g

Ulasan Produk

Tidak ada ulasan