TPP Bioreactor tube conical type

Sebelum PPN:
Rp47.999.900 - Rp189.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lot number display
At TPP, we print lot numbers on all individual products.
We make it possible to trace the product production process and product inspection for each lot number, and we strive every day to ensure that our customers can use our products with peace of mind.
We can prepare a quality certificate for each lot based on the product number and lot number (please refer to the download tab).
Non-pyrogenic guarantee
TPP cell culture products are guaranteed to have an endotoxin level of 0.06EU/ml* or less.
TPP's cell culture products, which are guaranteed to be non-pyrogeic, can minimize the effect of pyrogen on cultured cells.
*Plastic pipette with 25/50ml reservoir, bioreactor tube 600ml is 0.1EU/ml
*Color code for plastic pipettes (1-25ml, not with reservoir), peel-off/recloseable flasks, PCV related products, and cryotubes is 0.5EU/ml
Experiments can be performed under different conditions depending on how the holes are closed.
The cap is equipped with a hydrophobic PTFE filter. Experiments can be performed under different conditions depending on how the holes are closed. 87600 Dedicated Rack No. 99013 After culturing, it can be easily collected using a centrifuge and used in a shaking incubator with a hydrophobic PTFE filter.
Samples can be shaken at the same rotation speed even if the volume is changed.After incubation, the sample can be placed directly into the centrifuge. Larger surface area allows for more efficient gas exchange compared to flasks of equivalent volume
Feature
Specification
*Cannot be autoclaved *DNase, RNase, Pyrogen, endotoxin Free *Endotoxin level: 0.06EU/ml or less *Conical type *Dimensions: DIA17.1x120mm *Cultivable capacity: 1 to 15ml *Materials: PP (tube), PE (cap) *Temperature/centrifuge resistance**PP (Polypropylene) -190°C~120°C, ~15500xg**PE (Polyethylene) -40°C~70°C, ~3,500g

Ulasan Produk

Tidak ada ulasan