NIP Biomasher I 1.5mL, without O-ring, PP filter

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number67-6868-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Filter centrifugation] Centrifugal force is applied to the sample to pass it through a filter, and it is efficiently crushed without heating. , Multiple samples can be set in the centrifuge and processed simultaneously. , Disposable homogenizer (no need to wash or worry about contamination). , Easily crush biological tissue. , There are three products: "For soft samples (with O-ring)", "For hard samples (without O-ring)", and "Small filter pore size type (PE filter)". , There are PP filter products and PE filter products. PE filters have a small pore size and can crush finer samples. , By turning the cross-shaped blade at the tip of the crushing rod by hand, it is possible to grind samples that are difficult to crush. , The filter tube has a claw to fix it to the snap cap of a microtube.
Feature
Specification
*Sterilization: Non-sterile (autoclavable) *Quantity: 30 sets (microtubes, filter tubes, and stirring rods are each in a resealable inner polybag, and then all are placed together in a resealable outer polybag) *Contents: 30 microtubes, 30 filter tubes, 30 stirring rods, 1 instruction sheet *Material: Microtubes, filter tubes, stirring rods, filters (PP: polypropylene) *Microtubes: 1.5 mL, autoclavable *Filter tubes: 21 mm total length, autoclavable *Stirring rods: 31 mm total length, with a cross-shaped blade at the tip, autoclavable *Filters: 7 mm diameter, pore size 80-145 μm, autoclavable *Outer polybag size: W170 x D170 x H35 mm *Old product code: NIP-30-1.5

Ulasan Produk

Tidak ada ulasan